Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4'-8' Deluxe Starter Closet Kit, White

  • Mfr # RB1460ON.PK

  • Zoro # G416311155


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Width
96 in
Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1460ON.PK
Zoro #
G416311155
UPC #
18098031202
Country of Origin
United States

Dimensions

Length
14 in
Width
96 in
Height
84 in

Details

Finish
White
Item
Deluxe Starter Closet Kit

Description

Kit includes two 72-inch vertical panels, two 48-inch vertical panels, three 24-inch shelves, four 35-inch wardrobe rods, one 24-inch wardrobe rod, one 24-inch cleat, and two 48-inch Easy Track rails.Expand and enhance with other Easy Track components and accessories to fully organize everything in your closet. Sustainably made with wood fiber vertical panels and shelves that are sourced as recycled, recovered, and/or Forest Stewardship Council certified. The White finish brightens your closet, while the thermally fused laminate coating resists moisture and scratching.Properly installed, kit holds up to 1,200 pounds in an 8-foot section. Each shelf holds up to 100 pounds static weight without sagging.All hardware and instructions are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.