Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 in. Vertical Panels, White, 2PK

  • Mfr # RV1447ON

  • Zoro # G316146598


product price: $75.29
/pk 2, $37.65/ea
Free Shipping & Returns

Key Features

Width
0.625 in
Height
48 in
Includes
48-inch Vertical Panels (2 pack) -White
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV1447ON
Zoro #
G316146598
UPC #
18098104135
Country of Origin
United States

Dimensions

Size
48 in
Width
0.625 in
Height
48 in
Length
14 in

Details

Item
Vertical Panels
Includes
48-inch Vertical Panels (2 pack) -White
Finish
White

Description

Use with Starter Unit RB1448, Deluxe Starter Closet RB1460 or with Hanging Tower Kit RV1472 to extend the width of your closet. Ships in 1-carton.


  • PERFECT FOR ADDING CLOSET HANGING SPACE
  • 48-inch high x 5/8-inch wide x 14-inch deep
  • ACCENTS YOUR INTERIOR
  • Crisp, bright white finish
  • SUSTAINABLY MADE
  • Wood fiber vertical panels and shelves are sourced as recycled, recovered, and/or Forest Stewardship CouncilĀ® certified (FSCĀ®-C019364)
  • MADE FROM LOW-EMITTING MATERIALS
  • Supports indoor air quality
  • COMPATIBLE WITH OTHER EASY TRACK ITEMS
  • Includes: 48-inch Vertical Panels (2 pack) -White
  • Easy Track rail not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.