Zoro Homepage

4ft-8ft Basic Starter Closet Kit, White

  • Mfr # RB1448ON

  • Zoro # G116146583


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Includes
Installation Instructions; (2) 48-inch Easy Track Rail; Hardware Package; (4) 48-inch Vertical Panels; (2) 24-inch Shelves; (4) 35-inch Rod; 24-inch Rod
Height
84 in
Width
96 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1448ON
Zoro #
G116146583
UPC #
018098104289
Country of Origin
United States

Dimensions

Height
84 in
Width
96 in
Length
14 in

Details

Finish
White
Includes
Installation Instructions; (2) 48-inch Easy Track Rail; Hardware Package; (4) 48-inch Vertical Panels; (2) 24-inch Shelves; (4) 35-inch Rod; 24-inch Rod
Item
Basic Starter Closet Kit

Description

Everything you need to get organized is in this box. The perfect start for your closet. All vertical panels and shelves are made with durable thermally fused laminate, with a commercial-grade wood fiber composite core. The system hangs on a steel rail that is mounted to into wall studs, so there is no need to remove baseboards. Plus, it's truly easy to install! Ships in 1-carton.


  • Kit includes four 48-inch vertical panels, two 24-inch shelves, four 35-inch wardrobe rods, one 24-inch wardrobe rod, and two 48-inch Easy Track rails--plus all hardware and instructions
  • With the addition of a 2-pack of 24-inch (RS1423ON) or 35-inch (RS1436ON) Easy Track shelves, this kit provides up to 10 feet of shelf space and 14 feet of hang space
  • Properly installed, kit holds up to 1,200 pounds in an 8-foot section
  • Sustainably made with wood fiber panels that are sourced as recycled, recovered, and/or Forest Stewardship Council® certified (FSC®-C019364)
  • MODULAR, ADJUSTABLE DESIGN: Add Easy Track organizer accessories and additional shelves as desired
  • To install drawers, baskets, hampers, shoe shelves, and/or additional standard shelves, use with a Hanging Tower Kit (RV1472ON
  • PK) or use a Deluxe Starter Closet Kit (RB1460ON
  • PK) instead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.