Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4ft-8ft Deluxe Starter Closet Kit, Weathered Grey

  • Mfr # RB1460-CGON

  • Zoro # G716146501


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Height
84 in
Width
96 in
Includes
Installation Instructions; (2) 48-inch Easy Track Rail; Hardware Package; (2) 72-inch Vertical Panels; (2) 48-inch Vertical Panels; 24-inch Cleat; 24-inch Waredrobe Rod; (4) 35-inch Waredrobe Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1460-CGON
Zoro #
G716146501
UPC #
18098140201
Country of Origin
United States

Dimensions

Length
14 in
Height
84 in
Width
96 in

Details

Finish
Weathered Grey
Item
Deluxe Starter Closet Kit
Includes
Installation Instructions; (2) 48-inch Easy Track Rail; Hardware Package; (2) 72-inch Vertical Panels; (2) 48-inch Vertical Panels; 24-inch Cleat; 24-inch Waredrobe Rod; (4) 35-inch Waredrobe Rod

Description

A perfect start towards complete closet organization! It's simple to add drawers, shoe shelves, baskets, doors, and accessories. All vertical panels and shelves are made with durable thermally fused laminate, with a commercial-grade wood fiber composite core. The system hangs on a steel rail that is mounted to into your studs, so there is no need to remove baseboards. Just slide on the pre-notched vertical panels and attach the rest into the pre-drilled holes. It is truly easy! Ships in 1-carton.


  • Kit includes two 72-inch vertical panels, two 48-inch vertical panels, three 24-inch shelves, four 35-inch wardrobe rods, one 24-inch wardrobe rod, one 24-inch cleat, and two 48-inch Easy Track rails
  • Expand and enhance with other Easy Track components and accessories to fully organize everything in your closet
  • Sustainably made with wood fiber vertical panels and shelves that are sourced as recycled, recovered, and/or Forest Stewardship Council® certified (FSC®-C019364)
  • The Weathered Grey finish adds contemporary beauty and warmth, while the thermally fused laminate coating resists moisture and scratching
  • Properly installed, kit holds up to 1,200 pounds in an 8-foot section
  • Each shelf holds up to 100 pounds static weight without sagging
  • All hardware and instructions are included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.