4ft-8ft W Deluxe Shelving Closet Kit, Honey Blonde

  • Mfr # OK1460-MJ

  • Zoro # G216146629


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Height
84 in
Width
96 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK1460-MJ
Zoro #
G216146629
UPC #
18098226240
Country of Origin
United States

Dimensions

Height
84 in
Width
96 in
Length
14 in

Details

Item
Deluxe Shelving Closet Kit
Finish
Honey Blonde

Description

Everything you need to get organized is in this affordable custom closet kit-and it's easy to do it yourself. All vertical panels and shelves are made with durable thermally fused laminate, with a commercial-grade wood fiber composite core. The system hangs on a steel rail that is mounted to into your studs, so there is no need to remove baseboards. Properly installed, kit holds up to 1,200 pounds in an 8-foot section. Ships in 2-cartons.


  • DELUXE STORAGE SPACE: Provides up to 18 feet of shelf space and 12 feet of hang space
  • Laminated wood shelves are durable and allow you to store sweaters and other folded clothes without impressing lines in the fabric, unlike wire systems, and provide plenty of room for purses and boxes
  • Set hanging rods at the right height for your shirts, pants, skirts, dresses, and jackets
  • EXPANDABLE FOR WALK-IN CLOSETS OF ALL SIZES: Kit fits closets 4-feet to 8-feet wide
  • Combine with additional preconfigured Easy Track kits (OK7272-MJ, OK1448-MJ, OK0348-MJ, or OK7248-MJ) or vertical panels, corner shelves, and hanging rods
  • MODULAR, ADJUSTABLE DESIGN: Add an Easy Track organizer drawers, sliding tie or belt racks, valet rods, shoe shelves, and baskets according to your personal needs
  • EASY DIY INSTALLATION: Installs in three easy steps - hang the Easy Track 14-gauge steel rail; slide on pre-notched vertical panels; and attach the rest into the pre-drilled holes
  • Rods and shelves may be simply cut or omitted to fit your closet space
  • Kit includes all necessary installation hardware
  • BUILT TO LAST
  • Backed by a limited LIFETIME WARRANTY
  • Made with 5/8-inch thick boards with a wood fiber core that is sourced as recycled, recovered, and/or Forest Stewardship Council® certified (FSC®-C019364)
  • Provides added strength and environmental sustainability
  • Coated with durable, moisture- and scratch-resistant laminate with a warm Honey Blonde woodgrain finish
  • Each shelf has a 100-pound static load capacity, so they won’t bow over time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.