Zoro Homepage

4ft-8ft W Enhanced Basic Hanging Closet Kit, Weathered Grey

  • Mfr # PH78-CG

  • Zoro # G416146610


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Width
96 in
Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH78-CG
Zoro #
G416146610
UPC #
018098227049
Country of Origin
United States

Dimensions

Length
14 in
Width
96 in
Height
84 in

Details

Item
Basic Hanging Closet Kit
Color
Weathered Grey

Description

Everything you need to get organized is in this affordable custom closet kit-and it's easy to do it yourself. All vertical panels and shelves are made with durable thermally fused laminate, with a commercial-grade wood fiber composite core. The system hangs on a steel rail that is mounted to into your studs, so there is no need to remove baseboards. Properly installed, kit holds up to 1,200 pounds in an 8-foot section. Ships in 2-cartons.


  • DOUBLES CLOSET STORAGE SPACE: Provides up to 14 feet of shelf space and 14 feet of hang space
  • This kit is similar to the Easy Track OK1448-CG Deluxe Shelving Closet Kit but includes two additional 24-inch shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.