Zoro Homepage

4ft-8ft W Premium Closet Kit + Drawers, Truffle

  • Mfr # OK7272-T

  • Zoro # G216146506


product price: $571.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Includes
(3) 8"x24" Drawer Fronts; (3) 8"x"24"x14" Drawer Wraps; (3)-13"x22"x1/4" Drawer Bottoms; (3) Chrome Drawer Knob Hardware Packs; (3) Ball Bearing Drawer Slides; Instructions(2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves(2) 48" L Vertical Panels; (2) 24" W Shelves; (2) 36" W Shelves; Hardware4" Drawer -Truffle
Height
84 in
Length
14 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK7272-T
Zoro #
G216146506
UPC #
018098104593
Country of Origin
United States

Dimensions

Height
84 in
Length
14 in
Width
96 in

Details

Includes
(3) 8"x24" Drawer Fronts; (3) 8"x"24"x14" Drawer Wraps; (3)-13"x22"x1/4" Drawer Bottoms; (3) Chrome Drawer Knob Hardware Packs; (3) Ball Bearing Drawer Slides; Instructions(2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves(2) 48" L Vertical Panels; (2) 24" W Shelves; (2) 36" W Shelves; Hardware4" Drawer -Truffle
Item
Premium Closet Kit
Finish
Truffle

Description

Fully furnish your closet with this affordable custom closet kit-furniture-grade drawers included. DIY installation is easy! All vertical panels and shelves are made with durable thermally fused laminate, with a commercial-grade wood fiber composite core. The system hangs on a steel rail that is mounted to into your studs, so there is no need to remove baseboards. Properly installed, kit holds up to 1,200 pounds in an 8-foot section. Ships in 4-cartons.


  • PREMIUM STORAGE SPACE: Provides up to 14 feet of shelf space, 14 feet of hang space, one 4-inch deep drawer, and three 8-inch deep drawers
  • Laminated wood shelves allow you to store sweaters and other folded clothes without impressing lines in the fabric, unlike wire systems, and provide plenty of room for purses and boxes
  • Set hanging rods at the right height for your shirts, pants, skirts, dresses, and jackets
  • The 4-inch deep drawer is the perfect size for an Easy Track jewelry tray, while 8-inch drawers can accommodate socks, underwear, and additional folded items
  • EXPANDABLE FOR WALK-IN CLOSETS OF ALL SIZES: Kit fits closets 4-feet to 8-feet wide
  • Combine with additional Easy Track kits (OK7248-T, OK1460-T, OK1448-T, or OK0348-T) or vertical panels, corner shelves, and hanging rods
  • MODULAR, ADJUSTABLE DESIGN: Add an Easy Track organizer jewelry tray, sliding tie or belt racks, valet rods, shoe shelves, and baskets according to your personal needs
  • EASY DIY INSTALLATION: Installs in three easy steps - hang the Easy Track 14-gauge steel rail; slide on pre-notched vertical panels; and attach the rest into the pre-drilled holes
  • Rods and top shelves may be simply cut or omitted to fit your closet space
  • Kit includes all necessary installation hardware
  • BUILT TO LAST
  • Backed by a limited LIFETIME WARRANTY
  • Made with 5/8-inch thick boards with a wood fiber core that is sourced as recycled, recovered, and/or Forest Stewardship Council® certified (FSC®-C019364)
  • Provides added strength and environmental sustainability
  • Coated with durable, moisture- and scratch-resistant laminate with a warm espresso woodgrain finish
  • Each shelf has a 100-pound static load capacity, while drawers hold up to 75 pounds, so they won’t bow over time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.