6-foot Perfect Fit Reach-In Closet Kit, Truffle

  • Mfr # PH57-TR

  • Zoro # G916146448


product price: $528.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Height
84 in
Includes
(2) 48" Vertical Panels; (4) 24" Shelves; (1) 24" Cleat; (2) 48" Easy Track Rails; Screw Covers - Truffle24" Shelves (4 pack) - Truffle8" Drawer -Truffle72" Vertical Panels (2 pack) -Truffle
Width
72 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH57-TR
Zoro #
G916146448
UPC #
18098922722
Country of Origin
United States

Dimensions

Height
84 in
Width
72 in
Length
14 in

Details

Item
Reach-In Closet Kit
Includes
(2) 48" Vertical Panels; (4) 24" Shelves; (1) 24" Cleat; (2) 48" Easy Track Rails; Screw Covers - Truffle24" Shelves (4 pack) - Truffle8" Drawer -Truffle72" Vertical Panels (2 pack) -Truffle
Finish
Truffle

Description

Easy Track's Perfect Fit closet kit was made to be your easy-to-install, reach-in dream! Created with your closet in mind, the 8-foot, 7-foot, and 6-foot kits were designed to fit into a variety of reach-in spaces. Each kit includes both double-hanging and long-hanging space for dresses, button ups and more. Shelving to hold sweaters, jeans, shoes and miscellaneous belongings. And for some hidden storage, a drawer. With this kit, you'll be able to fill any space and get organization at your fingertips. Enjoy the durable, scratch-resistant laminate material and the rich Truffle finish. Ships in 6-cartons.


  • WALL-MOUNTED SYSTEM
  • Keeps everything organized and off the floor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.