Zoro Homepage

6-foot Perfect Fit Reach-In Closet Kit, White

  • Mfr # PH58-WH

  • Zoro # G116146521


product price: $417.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Includes
(2) 48" Vertical Panels; (4) 24" Shelves; (1) 24" Cleat; (2) 48" Easy Track Rails; Screw Covers - White24" Shelves (4 pack) - White8" Drawer -White72" Vertical Panels (2 pack) -White
Length
14 in
Finish
White
Height
84 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH58-WH
Zoro #
G116146521
UPC #
018098922746
Country of Origin
United States

Dimensions

Length
14 in
Height
84 in
Width
72 in

Details

Includes
(2) 48" Vertical Panels; (4) 24" Shelves; (1) 24" Cleat; (2) 48" Easy Track Rails; Screw Covers - White24" Shelves (4 pack) - White8" Drawer -White72" Vertical Panels (2 pack) -White
Finish
White
Item
Reach-In Closet Kit

Description

Easy Track's affordable Perfect Fit custom closet kit was made to be your easy-to-install, reach-in dream! Created with your closet in mind, the 8-foot, 7-foot, and 6-foot kits were designed to fit into a variety of reach-in spaces. Each kit includes both double-hanging and long-hanging space for dresses, button ups and more. Shelving to hold sweaters, jeans, shoes, purses, and miscellaneous belongings. And for some hidden storage, a drawer. With this kit, you'll be able to fill any space and get organization at your fingertips. Enjoy the durable, scratch-resistant laminate material and in White to brighten up any space. Ships in 6-cartons.


  • A SMARTER SYSTEM
  • Easy Track organizers hang on the wall, so you don’t have to remove or cut baseboards
  • This also simplifies cleaning or replacing flooring
  • The wall-mounted steel rail holds up to 1,200 pounds in an 8-foot section when properly installed
  • Each shelf has a 100-pound static load capacity, so they won’t bow over time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.