Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-foot Perfect Fit Reach-In Closet Kit, Weathered Grey

  • Mfr # PH55-CG

  • Zoro # G216146520


product price: $533.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Height
84 in
Width
84 in
Length
14 in
Includes
(2) 48" Vertical Panels; (4) 24" Shelves; (1) 24" Cleat; (2) 48" Easy Track Rails; Screw Covers - Weathered Grey24" Shelves (6 pack) - Weathered Grey8" Drawer -Weathered Grey35" Shelves (2 pack) -Weathered Grey72" Vertical Panels (2 pack) -Weathered Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH55-CG
Zoro #
G216146520
UPC #
18098922692
Country of Origin
United States

Dimensions

Height
84 in
Width
84 in
Length
14 in

Details

Finish
Weathered Grey
Includes
(2) 48" Vertical Panels; (4) 24" Shelves; (1) 24" Cleat; (2) 48" Easy Track Rails; Screw Covers - Weathered Grey24" Shelves (6 pack) - Weathered Grey8" Drawer -Weathered Grey35" Shelves (2 pack) -Weathered Grey72" Vertical Panels (2 pack) -Weathered Grey
Item
Reach-In Closet Kit

Description

Easy Track's Perfect Fit closet kit was made to be your easy-to-install, reach-in dream! Created with your closet in mind, the 7 ft. kit was designed to fit into your reach-in closet. Each kit includes both double-hanging and long-hanging space for dresses, button ups and more. Shelving to hold sweaters, jeans, shoes and miscellaneous belongings. And for some hidden storage, a drawer. With this kit, you'll be able to fill any space and get organization at your fingertips. Enjoy the durable, scratch-resistant laminate material and the timeless Weathered Gray finish. Ships in 6 cartons.
  • Wall-mounted system keeps everything organized and off the floor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.