Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72 in. Vertical Panels, Truffle, 2PK

  • Mfr # RV72-TON

  • Zoro # G316146543


product price: $110.99
/pk 2, $55.50/ea
Free Shipping & Returns

Key Features

Height
84 in
Width
0.625 in
Length
14 in
Includes
72-inch Vertical Panels (2 pack) -Truffle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV72-TON
Zoro #
G316146543
UPC #
18098104623
Country of Origin
United States

Dimensions

Height
84 in
Width
0.625 in
Length
14 in
Size
72 in

Details

Finish
Truffle
Item
Vertical Panels
Includes
72-inch Vertical Panels (2 pack) -Truffle

Description

Easy Track vertical are the heart of Easy Track closet systems. All Easy Track shelves, hanging rods, drawers, and baskets hang between two Easy Track vertical panels. Use these 72-inch long vertical panels with Corner Shelves RS3003-T to create a tower of corner shelves or use to expand existing starter units RB1460-T, RV2072-T or RV1472-T. Ships in 1 carton.
  • Notched at a 45-degree angle for easy installation on the Easy Track rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.