Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72 in. Vertical Panels, White, 2PK

  • Mfr # RV72ON

  • Zoro # G716146549


product price: $79.39
/pk 2, $39.70/ea
Free Shipping & Returns

Key Features

Length
14 in
Includes
72-inch Vertical Panels (2 pack) -White
Height
84 in
Width
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RV72ON
Zoro #
G716146549
UPC #
018098104616
Country of Origin
United States

Dimensions

Size
72 in
Length
14 in
Height
84 in
Width
0.625 in

Details

Includes
72-inch Vertical Panels (2 pack) -White
Item
Vertical Panels
Finish
White

Description

Easy Track vertical are the heart of Easy Track closet systems. All Easy Track shelves, hanging rods, drawers, and baskets hang between two Easy Track vertical panels. Use these 72-inch long vertical panels with Corner Shelves RS3003 to create a tower of corner shelves or use to expand existing starter units RB1460, RB1448, RV2072 or RV1472. Ships in 1 carton.
  • Notched at a 45-degree angle for easy installation on the Easy Track rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.