Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-foot x 4-foot U-Shape Walk-In Closet Kit, Truffle

  • Mfr # PH61-TR

  • Zoro # G916146479


product price: $1,548.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Length
14 in
Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers24" Shelves (4 pack) - TruffleInstallation Instructions; (2) 48" Easy Track Rail; Hardware Package; (4) 48" Vertical Panels; (2) 24" Shelves; (4) 35" Rod; 24" Rod8" Drawer -Truffle12" Drawer -Truffle35" Shelves (2 pack) -Truffle
Height
84 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH61-TR
Zoro #
G916146479
UPC #
018098922807
Country of Origin
United States

Dimensions

Length
14 in
Height
84 in
Width
96 in

Details

Finish
Truffle
Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers24" Shelves (4 pack) - TruffleInstallation Instructions; (2) 48" Easy Track Rail; Hardware Package; (4) 48" Vertical Panels; (2) 24" Shelves; (4) 35" Rod; 24" Rod8" Drawer -Truffle12" Drawer -Truffle35" Shelves (2 pack) -Truffle
Item
U-Shape Walk-In Closet Kit

Description

Looking for a storage solution designed just for you We've got your back. Easy Track's U-Shaped closet kit was made to be your easy-to-install, walk-in dream! The three-kit combination includes double-hanging and long-hanging space for dresses, button ups and more. Shelving is included to hold sweaters, jeans, shoes and miscellaneous belongings. And for some hidden storage, three drawers. With this kit, you'll be surrounded in organization in no time. Enjoy the durable, scratch-resistant laminate material and the rich Truffle finish. Ships in 9 cartons.
  • Wall-mounted system keeps everything organized and off the floor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.