
8-foot x 4-foot U-Shape Walk-In Closet Kit, White
Mfr # PH62-WH
Zoro # G516146459
product price: $1,290.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Length
14 in
Width
96 in
Height
84 in
Includes
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH62-WH
Zoro #
G516146459
UPC #
018098922821
Country of Origin
United States
Dimensions
Length
14 in
Width
96 in
Height
84 in
Details
Includes
Finish
White
Item
U-Shape Walk-In Closet Kit
Description
Looking for a storage solution designed just for you We've got your back. Easy Track's U-Shaped closet kit was made to be your easy-to-install, walk-in dream! The three-kit combination includes double-hanging and long-hanging space for dresses, button ups and more. Shelving is included to hold sweaters, jeans, shoes and miscellaneous belongings. And for some hidden storage, three drawers. With this kit, you'll be surrounded in organization in no time. Enjoy the durable, scratch-resistant laminate material in White to brighten up any space. Ships in 9 cartons.
- Wall-mounted system keeps everything organized and off the floor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.