Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in. Drawer, Truffle

  • Mfr # RD08-TON

  • Zoro # G216146575


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Length
14 in
Width
24 in
Includes
8-inch Drawer -Truffle
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RD08-TON
Zoro #
G216146575
UPC #
018098104548
Country of Origin
United States

Dimensions

Size
8 in
Length
14 in
Width
24 in
Height
8 in

Details

Finish
Truffle
Includes
8-inch Drawer -Truffle
Item
Closet Drawer

Description

For a more organized look, store folded clothes, wardrobe accessories, and other loose items in furniture-grade drawers that easily install into your Easy Track closet system. Use the truffle drawer with 24-inch wide shelf sections in combination with 4-8 foot Truffle Deluxe Starter Closet Kit RB1460-T or Truffle Hanging Tower Kit RV1472-T. Ships in 1-carton.


  • ELEGANT DESIGN
  • Deluxe molded front
  • Four-sided box with mitered corners
  • EASY WRAP ASSEMBLY
  • Simply fold it up! CONVENIENTLY ACCESS YOUR ITEMS
  • Full-extension, ball bearing drawer glides are easy to install onto Easy Track vertical panels
  • BUILT TO LAST
  • Limited lifetime warranty
  • FITS IN A 24-INCH WIDE SECTION OF ANY EASY TRACK CLOSET ORGANIZER
  • 4-inches High x 24-inches Wide x 14-inches Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.