Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in. Drawer, White

  • Mfr # RD08ON

  • Zoro # G016146614


product price: $52.69
/ea

Key Features

Length
14 in
Includes
8-inch Drawer -White
Height
8 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RD08ON
Zoro #
G016146614
UPC #
18098104524
Country of Origin
United States

Dimensions

Length
14 in
Height
8 in
Size
8 in
Width
24 in

Details

Finish
White
Includes
8-inch Drawer -White
Item
Closet Drawer

Description

For a more organized look, store folded clothes, wardrobe accessories, and other loose items in furniture-grade drawers that easily install into your Easy Track closet system. Use Drawers with 24-inch wide shelf sections in combination with Deluxe Starter Closet Kit RB1460 or Hanging Tower Kit RV1472. Ships in 1-carton.


  • ELEGANT DESIGN
  • Deluxe molded front
  • Four-sided box with mitered corners
  • EASY WRAP ASSEMBLY
  • Simply fold it up! CONVENIENTLY ACCESS YOUR ITEMS
  • Full-extension, ball bearing drawer glides are easy to install onto Easy Track vertical panels
  • BUILT TO LAST
  • Limited lifetime warranty
  • FITS IN A 24-INCH WIDE SECTION OF ANY EASY TRACK CLOSET ORGANIZER
  • 4-inches High x 24-inches Wide x 14-inches Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.