Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory Closet Tower Kit, 25 in, Truffle

  • Mfr # PH70-TR

  • Zoro # G716146600


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Height
84 in
Length
14 in
Width
25 in
Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers24" Shelves (4 pack) - TruffleInstallation Instructions; Belt Rack; (2) Screws8" Drawer -Truffle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH70-TR
Zoro #
G716146600
UPC #
18098226165
Country of Origin
United States

Dimensions

Height
84 in
Length
14 in
Width
25 in

Details

Item
Accessory Closet Tower Kit
Finish
Truffle
Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers24" Shelves (4 pack) - TruffleInstallation Instructions; Belt Rack; (2) Screws8" Drawer -Truffle

Description

Easy Track's Accessory Tower is the space that holds all the finishing touches to your everyday attire. Say goodbye to scattered items that don't have a home! No more rushing out the door in search of unfound items or staring at unmanageable clutter. House your jewelry, purses, shoes and more in this thoughtful space. Avoid tangled necklaces with a sliding hook rack. Store shoes of any height with adjustable shelving. Use the drawer for hidden storage.


  • STAY ORGANIZED WITH SOME EXTRA SPACE
  • Adjustable shelving provides convenient storage for storage containers and folded items
  • An easy-to-assemble drawer (8 inches high x 24 inches wide x 14 inches deep) secures small loose items and delicate or intimate items
  • Includes sliding, 7-hook rack to hold necklaces, bracelets, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.