Corner Shelves, 30 in. D x 30 in. W, Honey Blonde, 3PK

  • Mfr # RS3003-MJON

  • Zoro # G016146560


product price: $129.99
/pk 3, $43.33/ea
Free Shipping & Returns

Key Features

Length
14 in
Width
30 in
Height
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3003-MJON
Zoro #
G016146560
UPC #
18098226615
Country of Origin
United States

Dimensions

Length
14 in
Width
30 in
Height
0.625 in

Details

Finish
Honey Blonde
Item
Closet Corner Shelves

Description

A set of three Corner Shelves to maximize storage space in walk-in closets and pantries. Easy Track affordable custom closet kits provide an easy way to design and install a stunning storage organization system. Double the storage capacity of nearly any space within just a few hours! Start with any of the Easy Track 4 to 8-foot wide starter kits, 2-foot wide hanging towers, and 30 x 30-inch corner shelves you need for your walk-in or reach-in closet. It's simple to cut the shelves and rods of a section to a make use of an entire wall. Then customize your system with modular components like shelves, drawers, shoe shelves, baskets, and other accessories like sliding belt or tie and jewelry racks and valet wardrobe rods. The intuitive Easy Track design tool makes it easy to create an efficient storage space that will leave you with no regrets. Ships in 1-carton.


  • Each shelf measures 29-7/8-inch on each wall and is 14-inch deep
  • Shelves are 5/8-inch thick
  • Includes screws, shelf pins, cleats, screw cap cover, and support brackets
  • Sustainably with wood fiber vertical panels and shelves that are sourced as recycled, recovered, and/or Forest Stewardship Council® certified (FSC®-C019364)
  • Low-emitting materials support indoor air quality
  • Use with 72-inch vertical panels or adjacent to starter kits (RB1460-MJON or RV1472-MJON)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.