Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Tower Closet Organizer Kit, Honey Blonde

  • Mfr # PH42-MJ

  • Zoro # G116146507


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Height
84 in
Width
30.5 in
Length
30.5 in
Includes
Corner Shelves (3 pack) 30"x30" -Honey Blonde72" Vertical Panels (2 pack) -Honey Blonde
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH42-MJ
Zoro #
G116146507
UPC #
18098226394
Country of Origin
United States

Dimensions

Height
84 in
Width
30.5 in
Length
30.5 in

Details

Item
Corner Tower Closet Organizer Kit
Finish
Honey Blonde
Includes
Corner Shelves (3 pack) 30"x30" -Honey Blonde72" Vertical Panels (2 pack) -Honey Blonde

Description

Easy Track Corner Tower wood closet organizer can organize any space. Need a quick kit It comes with six, 14-inch-deep shelves and all the required installation hardware. Need plenty of room for all your items This kit helps you store folded clothing, linens, shoes, hats and more. The tower has three fixed and three adjustable shelves to allow for flexibility. The contemporary gray woodgrain finish complements a wide range of decor styles. Ships in 7 + Screws cartons.
  • Includes six corner shelves, two 84-inch-high vertical panels, two steel rails and installation hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.