Zoro Homepage

Double Hang Closet Kit, Weathered Grey

  • Mfr # 680099-CG

  • Zoro # G316146628


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Width
25.125 in
Height
84 in
Includes
48-inch Half-Drilled Vertical Panels; (2) 24-inch Shelves; 24-inch Cleat; (2) 24-inch Wardrobe Rods; 32-inch Easy Track Rail; Installation Instructions; Hardware Pack; Screw Covers
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680099-CG
Zoro #
G316146628
UPC #
018098104845
Country of Origin
United States

Dimensions

Width
25.125 in
Height
84 in
Length
14 in

Details

Item
Double Hang Closet Kit
Includes
48-inch Half-Drilled Vertical Panels; (2) 24-inch Shelves; 24-inch Cleat; (2) 24-inch Wardrobe Rods; 32-inch Easy Track Rail; Installation Instructions; Hardware Pack; Screw Covers
Finish
Weathered Grey

Description

Create more space for your clothes and keep them organized with this Double-Hang Closet Kit. Designed to give you twice the hanging storage, this closet kit includes two wardrobe rods that attach to vertical panels and adjust up or down easily. Two shelves are also included for storing shoes or folded items. The kit hangs on a heavy-duty steel rail to provide room below for additional storage, and it's easy to install without any cutting required. Ships in 1-carton.


  • PERFECT FOR ENTRY CLOSETS
  • Provides up to four feet of shelving space and up to four feet of hanging space when installed
  • To store longer coats or dresses, simply install one shelf at the top, the other 12-18 inches below it, and a single hanging rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.