Zoro Homepage

Dual Tower 10-foot Basic Closet Kit, Honey Blonde

  • Mfr # PH156-MJ

  • Zoro # G716146532


product price: $667.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Includes
BOX 1: Installation instructions; 32" Easy Track Rail; (2) 48" Easy Track Rails; 24" Wardrobe Rod; (2) 48" Vertical Panels; (5) 24" Shelves; (8) 12" Shelves; Hardware Packs; BOX 2: 72" Vertical Panel; (2) 24" Cleats; (4) 36" Shelves; BOX 3: (2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves; BOX 4: 24" Shelves (2 pack)
Width
120 in
Length
14 in
Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH156-MJ
Zoro #
G716146532
UPC #
018098227377
Country of Origin
United States

Dimensions

Width
120 in
Length
14 in
Height
84 in

Details

Finish
Honey Blonde
Item
Dual Tower 10-foot Basic Closet Kit
Includes
BOX 1: Installation instructions; 32" Easy Track Rail; (2) 48" Easy Track Rails; 24" Wardrobe Rod; (2) 48" Vertical Panels; (5) 24" Shelves; (8) 12" Shelves; Hardware Packs; BOX 2: 72" Vertical Panel; (2) 24" Cleats; (4) 36" Shelves; BOX 3: (2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves; BOX 4: 24" Shelves (2 pack)

Description

The Dual Tower 10-foot Basic Kit is easy installation and organization from beginning to end. This kit provides 32 feet of open shelf space to store stacks of sweaters, denim, shoes and more, such as decorative items and large bins to hold miscellaneous items. And 11 feet of hanging space keeps clothing off the floor and offers quick access to shirts, dresses and slacks. Easy to install, the Dual Tower Basic closet organizer hangs on wall-mounted steel rails and comes complete with installation hardware.
  • Fits closet sizes from 6 to 10-ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.