
Dual Tower 10-foot Basic Closet Kit, White
Mfr # PH156-WH
Zoro # G416146559
product price: $609.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Length
14 in
Width
120 in
Height
84 in
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH156-WH
Zoro #
G416146559
UPC #
18098923156
Country of Origin
United States
Dimensions
Length
14 in
Width
120 in
Height
84 in
Details
Finish
White
Item
Dual Tower 10-foot Basic Closet Kit
Includes
Description
The Dual Tower 10-foot Basic Kit is easy installation and organization from beginning to end. This kit provides 32 feet of open shelf space to store stacks of sweaters, denim, shoes and more, such as decorative items and large bins to hold miscellaneous items. And 11 feet of hanging space keeps clothing off the floor and offers quick access to shirts, dresses and slacks. Easy to install, the Dual Tower Basic closet organizer hangs on wall-mounted steel rails and comes complete with installation hardware.
- Fits closet sizes from 6 to 10-ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.