
Dual Tower 10-foot Classic Closet Kit, Honey Blonde
Mfr # PH158-MJ
Zoro # G816146487
product price: $684.99
/eaKey Features
Width
120 in
Height
84 in
Includes
Length
14 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH158-MJ
Zoro #
G816146487
UPC #
18098227414
Country of Origin
United States
Dimensions
Width
120 in
Height
84 in
Length
14 in
Details
Finish
Honey Blonde
Includes
Item
Dual Tower 10-foot Classic Closet Kit
Description
The Dual Tower 10-foot Classic Kit is easy installation and organization from beginning to end. This kit meets everyday organization needs with open and adjustable shelving, slanted shoe storage and ample hanging space. Utilize 24 feet of adjustable shelf space to stack sweaters, denim, bags, and more. The ample open shelving leaves room for personal touches and large bins to hold miscellaneous items. Keep favorite footwear off the floor and easy to select with six feet of slanted shoe shelving. And nine feet of hanging space offers quick access to shirts, dresses and slacks. Easy to install, the Dual Tower Classic closet organizer hangs on wall-mounted steel rails and comes with all of the required installation hardware.
- Fits closet sizes from 6 to 10-ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.