Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Tower 10-foot Classic Closet Kit, Weathered Grey

  • Mfr # PH158-CG

  • Zoro # G016146607


product price: $676.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Length
14 in
Includes
BOX 1: Installation instructions; 32" Easy Track Rail; (2) 48" Easy Track Rails; 24" Wardrobe Rod; (2) 48" Vertical Panels; (5) 24" Shelves; (8) 12" Shelves; Hardware Packs; BOX 2: 72" Vertical Panel; (2) 24" Cleats; (4) 36" Shelves; BOX 3: (2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves; BOX 4: 24" Shelves (2 pack); BOX 5: 24" Shoe Shelves (3 pack)
Height
84 in
Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH158-CG
Zoro #
G016146607
UPC #
18098227407
Country of Origin
United States

Dimensions

Length
14 in
Height
84 in
Width
120 in

Details

Includes
BOX 1: Installation instructions; 32" Easy Track Rail; (2) 48" Easy Track Rails; 24" Wardrobe Rod; (2) 48" Vertical Panels; (5) 24" Shelves; (8) 12" Shelves; Hardware Packs; BOX 2: 72" Vertical Panel; (2) 24" Cleats; (4) 36" Shelves; BOX 3: (2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves; BOX 4: 24" Shelves (2 pack); BOX 5: 24" Shoe Shelves (3 pack)
Item
Dual Tower 10-foot Classic Closet Kit
Finish
Weathered Grey

Description

The Dual Tower 10-foot Classic Kit is easy installation and organization from beginning to end. This kit meets everyday organization needs with open and adjustable shelving, slanted shoe storage and ample hanging space. Utilize 24 feet of adjustable shelf space to stack sweaters, denim, bags, and more. The ample open shelving leaves room for personal touches and large bins to hold miscellaneous items. Keep favorite footwear off the floor and easy to select with six feet of slanted shoe shelving. And nine feet of hanging space offers quick access to shirts, dresses and slacks. Easy to install, the Dual Tower Classic closet organizer hangs on wall-mounted steel rails and comes with all of the required installation hardware.
  • Fits closet sizes from 6 to 10-ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.