Zoro Homepage

Dual Tower 10-foot Deluxe Closet Organizer Kit, Truffle

  • Mfr # PH45-TR

  • Zoro # G416146498


product price: $819.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Length
14 in
Width
120 in
Height
84 in
Includes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH45-TR
Zoro #
G416146498
UPC #
018098225755
Country of Origin
United States

Dimensions

Length
14 in
Width
120 in
Height
84 in

Details

Item
Deluxe Closet Organizer Kit
Finish
Truffle
Includes

Description

The Easy Track Dual Tower wood closet organizer will put you on the path of having a tidy, efficiently organized home and may even change your life! This kit includes everything you need to complete your closet, as well as 32 linear feet of shelf space and 11 feet of hanging space. For an easy install, the Easy Track closet system hangs on wall-mounted steel rails. Fits closet sizes from 6 to 10 feet wide. Install as pictured, or, in closets with bypass doors, install the two drawer and shelving towers to the left or right for greater accessibility. Combine with additional Easy Track kits for a larger reach-in closet or walk-in. Contact Easy Track customer service for FREE design assistance. Ships in 7-cartons.


  • A SMARTER SYSTEM
  • Easy Track organizers hang on the wall, so you don’t have to remove or cut baseboards
  • This also simplifies cleaning or replacing flooring
  • The wall-mounted steel rail holds up to 1,200 pounds in an 8-foot section when properly installed
  • Each shelf has a 100-pound static load capacity, so they won’t bow over time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.