Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elite Tower Closet Organizer Kit, Honey Blonde

  • Mfr # PH32-MJ

  • Zoro # G016146546


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Includes
(3) 8"x24" Drawer Fronts; (3) 8"x"24"x14" Drawer Wraps; (3)-13"x22"x1/4" Drawer Bottoms; (3) Chrome Drawer Knob Hardware Packs; (3) Ball Bearing Drawer Slides; InstructionsInstallation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; (3) 24" Shelves; 24" Cleat; 24" Waredrobe Rod
Height
84 in
Width
25.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH32-MJ
Zoro #
G016146546
UPC #
18098226295
Country of Origin
United States

Dimensions

Length
14 in
Height
84 in
Width
25.125 in

Details

Includes
(3) 8"x24" Drawer Fronts; (3) 8"x"24"x14" Drawer Wraps; (3)-13"x22"x1/4" Drawer Bottoms; (3) Chrome Drawer Knob Hardware Packs; (3) Ball Bearing Drawer Slides; InstructionsInstallation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; (3) 24" Shelves; 24" Cleat; 24" Waredrobe Rod
Finish
Honey Blonde
Item
Tower Closet Organizer Kit

Description

Easy Track Elite Tower wood closet organizer makes any closet more organized. Need hidden storage for folded items The durable three drawer dresser includes stylish fronts and knobs. Need hanging space for your medium length clothing The adjustable-height rod offers up to 24 inches. The contemporary gray woodgrain finish complements a wide range of decor styles. Ships in 2 cartons.
  • Includes three 8-inch-high x 24-inch-wide drawers with full extension, ball-bearing glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.