Zoro Homepage

Essential Shelf Tower Closet Organizer Kit, Truffle

  • Mfr # PH38-TR

  • Zoro # G016146461


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Finish
Truffle
Width
25.125 in
Length
14 in
Height
84 in
Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers24" Shelves (4 pack) - Truffle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH38-TR
Zoro #
G016146461
UPC #
18098225557
Country of Origin
United States

Dimensions

Width
25.125 in
Length
14 in
Height
84 in

Details

Finish
Truffle
Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers24" Shelves (4 pack) - Truffle
Item
Tower Closet Organizer Kit

Description

Easy Track Essential Shelf Tower wood closet organizer maximizes vertical storage space. This 84-inch-high tower includes seven shelves, providing 14 feet of open shelf space. Need a product for any room Add this shelving tower to a bedroom closet, entryway, laundry room, office, or garage. Need flexibility It can stand alone or be combined with other Easy Track Closet Kits. The rich espresso woodgrain finish complements a wide range of decor styles. Ships in 2 cartons.
  • Includes seven straight shelves, four of which are adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.