Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Tower Closet Kit, Weathered Grey

  • Mfr # RV1472-CGON

  • Zoro # G716146570


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
84 in
Width
25.125 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RV1472-CGON
Zoro #
G716146570
UPC #
18098140195
Country of Origin
United States

Dimensions

Height
84 in
Width
25.125 in
Length
14 in

Details

Item
Hanging Tower Closet Kit
Color
Weathered Grey

Description

Install one 24-inch wide hanging tower kit in a small closet or a laundry room or to expand Easy Track 4-8 foot starter kits RB1460-CGON and RB1448-CGON. For fantastic pantry storage, install multiple hanging tower kits. It's easy to add shelves, drawers, baskets or doors to maximize your closet storage. Ships in 1-carton.


  • PERFECT FOR ADDING CLOSET HANGING, SHELVING, OR DRAWER SPACE
  • Use individually or add to starter or deluxe closet kits
  • COMPATIBLE WITH OTHER EASY TRACK ITEMS
  • Includes 2 - 72-inch vertical panels (72-inch high x 5/8-inch wide x 14-inch deep) 3 - 24-inch shelves, 1 - 24-inch hanging rod, 32-inch track/rail plus all needed hardware
  • Easy Track rail sold separately
  • SUSTAINABLY MADE
  • Wood fiber vertical panels and shelves are sourced as recycled, recovered, and/or Forest Stewardship Council® certified (FSC®-C019364)
  • MADE FROM LOW-EMITTING MATERIALS
  • Supports indoor air quality
  • ACCENTS YOUR INTERIOR
  • Warm Weathered Grey finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.