Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Tower Closet Kit, White

  • Mfr # RV1472ON.PK

  • Zoro # G316146611


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
25.125 in
Height
84 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV1472ON.PK
Zoro #
G316146611
UPC #
18098031301
Country of Origin
United States

Dimensions

Width
25.125 in
Height
84 in
Length
14 in

Details

Item
Hanging Tower Closet Kit
Color
White

Description

Install one 24-inch wide hanging tower kit in a small closet or a laundry room or to expand Easy Track 4-8 foot starter kits RB1460ON.PK and RB1448ON.PK. For fantastic pantry storage, install multiple hanging tower kits. It's easy to add shelves, drawers, baskets or doors to maximize your closet storage. Ships in 1-carton.


  • PERFECT FOR ADDING CLOSET HANGING, SHELVING, OR DRAWER SPACE
  • Use individually or add to starter or deluxe closet kits
  • COMPATIBLE WITH OTHER EASY TRACK ITEMS
  • Includes 2 - 72-inch vertical panels (72-inch high x 5/8-inch wide x 14-inch deep) 3 - 24-inch shelves, 1 - 24-inch hanging rod, 32-inch track/rail plus all needed hardware
  • Easy Track rail sold separately
  • SUSTAINABLY MADE
  • Wood fiber vertical panels and shelves are sourced as recycled, recovered, and/or Forest Stewardship Council® certified (FSC®-C019364)
  • MADE FROM LOW-EMITTING MATERIALS
  • Supports indoor air quality
  • ACCENTS YOUR INTERIOR
  • Crisp, bright white finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.