Kids Convertible 48 in. to 96 in. W Closet System, Truffle

  • Mfr # PH65-TR

  • Zoro # G116146552


product price:  $576.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Width
96 in
Length
14 in
Height
84 in
Includes
Installation Instructions; Hardware Pack; 11" Basket(2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves(2) 48" L Vertical Panels; (2) 24" W Shelves; (2) 36" W Shelves; Hardware8" Drawer -Truffle35" Shelves (2 pack) -Truffle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH65-TR
Zoro #
G116146552
UPC #
18098922845
Country of Origin
United States

Dimensions

Width
96 in
Length
14 in
Height
84 in

Details

Finish
Truffle
Includes
Installation Instructions; Hardware Pack; 11" Basket(2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves(2) 48" L Vertical Panels; (2) 24" W Shelves; (2) 36" W Shelves; Hardware8" Drawer -Truffle35" Shelves (2 pack) -Truffle
Item
Kids Closet System

Description

Easy Track's Kids Convertible Closet system is the organizer that withstands the test of time. With ample hanging storage and movable rods, you can easily transform your closet from storing onesies and diapers to their favorite high school jersey and jeans. Adjustable shelving makes it possible to store bins of diapers or stacks off tees. A chrome, sliding basket will catch everything from teddy bears to baseball mitts. And a drawer for hidden storage can tuck away pacifiers or miscellaneous items.


  • A SMARTER SYSTEM
  • Easy Track organizers hang on the wall, so you don’t have to remove or cut baseboards
  • This also simplifies cleaning or replacing flooring
  • The wall-mounted steel rail holds up nearly any load you might place on the unit, when properly installed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.