
Kids Convertible 48 in. to 96 in. W Closet System, Weathered Grey
Mfr # PH65-CG
Zoro # G216146537
product price: $576.99
/eaKey Features
Width
96 in
Length
14 in
Includes
Installation Instructions; Hardware Pack; 11" Basket(2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves(2) 48" L Vertical Panels; (2) 24" W Shelves; (2) 36" W Shelves; Hardware8" Drawer -Weathered Grey35" Shelves (2 pack) -Weathered Grey
Height
84 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH65-CG
Zoro #
G216146537
UPC #
18098922852
Country of Origin
United States
Dimensions
Width
96 in
Length
14 in
Height
84 in
Details
Item
Kids Closet System
Includes
Installation Instructions; Hardware Pack; 11" Basket(2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves(2) 48" L Vertical Panels; (2) 24" W Shelves; (2) 36" W Shelves; Hardware8" Drawer -Weathered Grey35" Shelves (2 pack) -Weathered Grey
Finish
Weathered Grey
Description
Easy Track's Kids Convertible Closet system is the organizer that withstands the test of time. With ample hanging storage and movable rods, you can easily transform your closet from storing onesies and diapers to their favorite high school jersey and jeans. Adjustable shelving makes it possible to store bins of diapers or stacks off tees. A chrome, sliding basket will catch everything from teddy bears to baseball mitts. And a drawer for hidden storage can tuck away pacifiers or miscellaneous items.
- A SMARTER SYSTEM
- Easy Track organizers hang on the wall, so you don’t have to remove or cut baseboards
- This also simplifies cleaning or replacing flooring
- The wall-mounted steel rail holds up nearly any load you might place on the unit, when properly installed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.