Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laundry Hamper Closet Kit, Honey Blonde

  • Mfr # 680139-MJ

  • Zoro # G116146491


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Width
25.125 in
Height
84 in
Includes
Installation Instructions; 32-inch Easy Track Rail; 24-inch Wardrobe Rod; (2) 48-inch Vertical Panels; 24-inch Cleat; (4) 24-inch Shelves; Hardware Pack; Hamper Bag
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680139-MJ
Zoro #
G116146491
UPC #
18098226417
Country of Origin
United States

Dimensions

Width
25.125 in
Height
84 in
Length
14 in

Details

Finish
Honey Blonde
Includes
Installation Instructions; 32-inch Easy Track Rail; 24-inch Wardrobe Rod; (2) 48-inch Vertical Panels; 24-inch Cleat; (4) 24-inch Shelves; Hardware Pack; Hamper Bag
Item
Laundry Hamper Closet Kit

Description

The Easy Track hanging hamper closet kit's is designed to free up your floor space by keeping your clothing and hamper off the ground. Hanging from two standard-sized hangers, the hamper can easily be moved from your closet rod and hung in the laundry room. Fabric covering the hangers creates handles comfortable for carrying the hamper from place to place and the two mesh sides are there for built-in ventilation. Ships in 1 carton.
  • Hampers hang on any closet rod to free up floor space and to keep laundry tidy and hidden

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.