
Laundry Hamper Closet Kit, White
Mfr # 680139-WH
Zoro # G716146525
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Length
14 in
Width
25.125 in
Height
84 in
Includes
Installation Instructions; 32-inch Easy Track Rail; 24-inch Wardrobe Rod; (2) 48-inch Vertical Panels; 24-inch Cleat; (4) 24-inch Shelves; Hardware Pack; Hamper Bag
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680139-WH
Zoro #
G716146525
UPC #
18098226011
Country of Origin
United States
Dimensions
Length
14 in
Width
25.125 in
Height
84 in
Details
Includes
Installation Instructions; 32-inch Easy Track Rail; 24-inch Wardrobe Rod; (2) 48-inch Vertical Panels; 24-inch Cleat; (4) 24-inch Shelves; Hardware Pack; Hamper Bag
Finish
White
Item
Laundry Hamper Closet Kit
Description
The affordable Easy Track hanging hamper closet kit is designed to free up your floor space by keeping your clothing and hamper off the ground. Hanging from two standard-sized hangers, the hamper can easily be moved from your closet rod and hung in the laundry room. Fabric covering the hangers creates handles comfortable for carrying the hamper from place to place and the two mesh sides are there for built-in ventilation. Ships in 1-carton.
- HAMPERS INCLUDED: Hampers hang on any closet rod to free up floor space and to keep laundry tidy and hidden
- Kit includes 2-hampers
- The front and back of each hamper is mesh for built-in ventilation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.