Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Living Essential Shoe Tower Closet Organizer Kit, Truffle

  • Mfr # PH36-TR

  • Zoro # G816146562


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers(2) Shoe Fence Hardware Pack; (2) Shelf Harware Packs; (12) Chrome Shoe Fences; (6) 24" Shoe Shelves
Length
14 in
Width
25.125 in
Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH36-TR
Zoro #
G816146562
UPC #
18098225502
Country of Origin
United States

Dimensions

Length
14 in
Width
25.125 in
Height
84 in

Details

Finish
Truffle
Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers(2) Shoe Fence Hardware Pack; (2) Shelf Harware Packs; (12) Chrome Shoe Fences; (6) 24" Shoe Shelves
Item
Shoe Tower Closet Organizer Kit

Description

Easy Track Essential Shoe Tower wood closet organizer makes shoe storage manageable. With a combination of slanted and straight shelves, keeping footwear in order is no longer a problem. This storage tower is perfect for a bedroom closet, entryway, mudroom or even the garage. Need flexibility This shoe tower can stand alone or be combined with other Easy Track Closet Kits. The rich espresso woodgrain finish complements a wide range of decor styles. Ships in 2 cartons.
  • Includes six 14-inch-deep slanted shoe shelves and three 14-inch-deep straight shelves: 2 shelves are adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.