
Paintable Trimmable Snap On Rail Cover For Closet Systems, White, 24 in, 2PK
Mfr # RC1024
Zoro # G316311149
product price: $8.75
/pk 2, $4.38/eaSold in multiples of 2 for $17.50
Key Features
Width
24 in
Includes
Two 24-inch clip-on rail covers
Color
White
Finish
Matte
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC1024
Zoro #
G316311149
UPC #
18098001304
Country of Origin
United States
Dimensions
Width
24 in
Length
24 in
Details
Includes
Two 24-inch clip-on rail covers
Item
Paintable Trimmable Snap On Rail Cover
Color
White
Finish
Matte
Material
Plastic
Description
For a more elegant look for your Easy Track closet organizer, camouflage the Easy Track rail with this 24-inch long rail cover. Conceals rail holes and mounting screws. Simply snap on the rail cover over the section of rail between each set of vertical Easy Track vertical panels, and then paint it the same color as your wall, so it blends in, becoming unnoticeable and creating a more finished appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.