Zoro Homepage

Paintable Trimmable Snap On Rail Cover For Closet Systems, White, 35 in, 2PK

  • Mfr # RC1036

  • Zoro # G716311152


product price: $11.69
/pk 2, $5.85/ea
Sold in multiples of 2 for $23.38

Key Features

Width
35 in
Finish
Matte
Material
Plastic
Color
White
Includes
Two 34-7/8-inch clip-on rail covers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC1036
Zoro #
G716311152
UPC #
18098001328
Country of Origin
United States

Dimensions

Width
35 in
Length
35 in

Details

Item
Paintable Trimmable Snap On Rail Cover
Finish
Matte
Material
Plastic
Color
White
Includes
Two 34-7/8-inch clip-on rail covers

Description

For a more elegant look for your Easy Track closet organizer, camouflage the Easy Track rail with this 35-inch long rail cover. Conceals rail holes and mounting screws. Simply snap on the rail cover over the section of rail between each set of vertical Easy Track vertical panels, and then paint it the same color as your wall, so it blends in, becoming unnoticeable and creating a more finished appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.