Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Pro Tower Closet Organizer KIt, Weathered Grey

  • Mfr # PH81-CG

  • Zoro # G216146476


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers(3) 8"x24" Drawer Fronts; (3) 8"x"24"x14" Drawer Wraps; (3)-13"x22"x1/4" Drawer Bottoms; (3) Chrome Drawer Knob Hardware Packs; (3) Ball Bearing Drawer Slides; Instructions24" Shelves (4 pack) - Weathered Grey
Width
25.125 in
Length
14 in
Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH81-CG
Zoro #
G216146476
UPC #
18098227162
Country of Origin
United States

Dimensions

Width
25.125 in
Length
14 in
Height
84 in

Details

Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers(3) 8"x24" Drawer Fronts; (3) 8"x"24"x14" Drawer Wraps; (3)-13"x22"x1/4" Drawer Bottoms; (3) Chrome Drawer Knob Hardware Packs; (3) Ball Bearing Drawer Slides; Instructions24" Shelves (4 pack) - Weathered Grey
Finish
Weathered Grey
Item
Pro Tower Closet Organizer Kit

Description

Easy Track Premium Tower wood closet organizer can organize any space. Need a closet dresser Three drawers with stylish fronts and knobs will do the job, holding up to 75 pounds. The 12 feet of open shelf space provides plenty of room to store folded clothing, linens, shoes, purses or handbags, hats or other items. Two of the shelves are adjustable and can be moved up or down with ease. The contemporary gray woodgrain finish complements a wide range of decor styles. Ships in 3 cartons.
  • DOUBLES CLOSET STORAGE SPACE: Includes three 8-inch-high drawers with full extension, ball-bearing glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.