Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Tower Closet Organizer Kit, Honey Blonde

  • Mfr # PH40-MJ

  • Zoro # G316146574


product price: $473.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
14 in
Height
84 in
Width
25.125 in
Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers24" Shelves (4 pack) - MJ8" Drawer -MJ12" Drawer -MJ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH40-MJ
Zoro #
G316146574
UPC #
18098226332
Country of Origin
United States

Dimensions

Length
14 in
Height
84 in
Width
25.125 in

Details

Item
Tower Closet Organizer Kit
Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers24" Shelves (4 pack) - MJ8" Drawer -MJ12" Drawer -MJ
Finish
Honey Blonde

Description

Easy Track Premium Tower wood closet organizer can organize any space. Need a closet dresser Three drawers with stylish fronts and knobs will do the job, holding up to 75 pounds. The 12 feet of open shelf space provides plenty of room to store folded clothing, linens, shoes, purses or handbags, hats or other items. Two of the shelves are adjustable and can be moved up or down with ease. The contemporary Honey Blonde woodgrain finish complements a wide range of decor styles. Ships in 5 cartons.
  • DOUBLES CLOSET STORAGE SPACE: Includes two 8-inch-high and one 12-inch-high drawers with full extension, ball-bearing glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.