Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Select Tower Closet Organizer Kit, Weathered Grey

  • Mfr # PH34-CG

  • Zoro # G816146456


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Includes
24" Shelves (2 pack) -Weathered GreyInstallation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; (3) 24" Shelves; 24" Cleat; 24" Waredrobe Rod
Width
25.125 in
Length
14 in
Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH34-CG
Zoro #
G816146456
UPC #
018098225465
Country of Origin
United States

Dimensions

Width
25.125 in
Length
14 in
Height
84 in

Details

Includes
24" Shelves (2 pack) -Weathered GreyInstallation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; (3) 24" Shelves; 24" Cleat; 24" Waredrobe Rod
Item
Tower Closet Organizer Kit
Finish
Weathered Grey

Description

Easy Track Select Tower wood closet organizer makes any closet more organized. Need hanging space for your medium length clothing The adjustable-height rod offers up to 24 inches. Need easy access to stored items The 10 feet of open shelf space provide convenient reach. With five shelves total, two are adjustable and can be moved up or down easily. The contemporary gray woodgrain finish complements a wide range of decor styles. Ships in 2 cartons.
  • Includes one adjustable hanging rod, five 24-inch-wide x 14-inch-deep shelves and two vertical panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.