Zoro Homepage

Shoe Storage Closet Organizer Kit, Truffle

  • Mfr # PH44-TR

  • Zoro # G916146561


product price: $691.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Height
84 in
Length
14 in
Includes
Width
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH44-TR
Zoro #
G916146561
UPC #
018098225724
Country of Origin
United States

Dimensions

Height
84 in
Length
14 in
Width
108 in

Details

Item
Shoe Storage Closet Organizer Kit
Finish
Truffle
Includes

Description

The Easy Track Shoe Storage wood closet organizer will put you on the path of having a tidy, efficiently organized home and may even change your life! This kit includes everything you need to complete your closet, as well as 34 linear feet of shelf space and 9 feet of hanging space. For an easy install, the Easy Track closet system hangs on wall-mounted steel rails. Fits closet sizes from 5 to 9 feet wide. Install as pictured, or, in closets with bypass doors, install the two shelving towers to the left or right for greater accessibility. Combine with additional Easy Track kits for a larger reach-in closet or walk-in. Contact Easy Track customer service for FREE design assistance. Ships in 5-cartons.


  • SMART FRENCH CLEAT WALL MOUNT
  • Easy Track organizers hang on the wall, so you do not have to remove or cut baseboards
  • This also simplifies cleaning or replacing flooring in the closet
  • The wall-mounted steel rail holds up to 1,200 pounds in an 8-foot section when properly installed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.