Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Belt Rack, Weathered Grey

  • Mfr # RA1202-CG

  • Zoro # G716146488


product price: $41.29
/ea

Key Features

Height
2.5 in
Width
2.5 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1202-CG
Zoro #
G716146488
UPC #
18098140188
Country of Origin
United States

Dimensions

Height
2.5 in
Width
2.5 in
Length
14 in

Details

Item
Sliding Belt Rack
Color
Weathered Grey

Description

Beautiful molded Weathered Grey belt rack holds up to 21-belts.


  • Slides out for easy access
  • Easily mounts into the pre-drilled holes on Easy Track vertical panels
  • Convenient for belts, ties, or scarves
  • Features seven chrome hooks mounted on vinyl laminate and glide
  • Package includes Installation Instructions; one Belt Rack; one Euro screw; one #6 - 1/2-inch pan head screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.