Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Belt Rack, White

  • Mfr # RA1202

  • Zoro # G916311150


product price: $34.99
/ea

Key Features

Color
White
Height
2.5 in
Width
2.5 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RA1202
Zoro #
G916311150
UPC #
18098001472
Country of Origin
United States

Dimensions

Height
2.5 in
Width
2.5 in
Length
14 in

Details

Color
White
Item
Sliding Belt Rack

Description

Beautiful molded white belt rack holds up to 21 belts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.