Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Tie/Jewelry Rack, Truffle

  • Mfr # RA1200-T

  • Zoro # G216146513


product price: $45.99
/ea

Key Features

Width
2.5 in
Height
2.5 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1200-T
Zoro #
G216146513
UPC #
18098812009
Country of Origin
United States

Dimensions

Width
2.5 in
Height
2.5 in
Length
14 in

Details

Item
Sliding Tie/Jewelry Rack
Color
Truffle

Description

Beautiful molded truffle and chrome tie rack holds up to 20-ties.


  • Slides out for easy access
  • Easily mounts into the pre-drilled holes on Easy Track vertical panels
  • Convenient for hanging jewelry or scarves
  • Features 20 chrome hooks mounted on vinyl laminate and glide
  • Package includes Installation Instructions; one Tie Rack; one Euro screw; one #6 - 1/2-inch pan head screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.