Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Tie/Jewelry Rack, White

  • Mfr # RA1200

  • Zoro # G616311153


product price: $24.49
/ea

Key Features

Length
14 in
Width
2.5 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1200
Zoro #
G616311153
UPC #
18098001465
Country of Origin
United States

Dimensions

Length
14 in
Width
2.5 in
Height
2.5 in

Details

Item
Sliding Tie Rack
Color
White

Description

Beautiful molded white and chrome tie rack holds up to 20 ties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.