Zoro Homepage

Ultimate Corner Closet Organizer Kit, White

  • Mfr # PH43-WH

  • Zoro # G916146516


product price: $928.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Width
114 in
Includes
Height
84 in
Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH43-WH
Zoro #
G916146516
UPC #
018098225687
Country of Origin
United States

Dimensions

Width
114 in
Height
84 in
Length
66 in

Details

Item
Corner Tower Closet Organizer Kit
Includes
Finish
White

Description

The Easy Track Ultimate Corner wood closet organizer will put you on the path to enjoying a tidy, efficiently organized home. And getting organized may even change your life! This kit includes everything you need to complete your closet, with 49 linear feet of shelf space and 14 feet of hanging space, plus drawers. This kit helps you store folded clothing, linens, shoes, purses, hats and more, as well as your hanging clothes. The tower and corner sections include adjustable shelves for flexibility. For an easy install, the Easy Track closet system hangs on wall-mounted steel rails and comes complete with all the necessary installation hardware. Ships in 9-cartons.


  • FLEXIBLE CONFIGURATIONS
  • Fits closet sizes from 3
  • 5 to 5
  • 5 feet on the short wall and 6
  • 5 to 9
  • 5 feet on the long wall, as pictured or reversed
  • Alternatively, individual sections can be installed on opposite walls
  • This allows the kit to fit a closet with a 5
  • 5 to 7
  • 5-foot wall and a 4
  • 5 to 7
  • 5-foot wall
  • Or a closet with a 4
  • 5 to 6
  • 5-foot wall and a 5
  • 5 to 8
  • 5-foot wall
  • Combine with additional Easy Track kits for a larger reach-in closet or walk-in
  • Contact Easy Track customer service for FREE design assistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.