Zoro Homepage

Utility Tower Closet Kit, Truffle

  • Mfr # 680103-TR

  • Zoro # G916146592


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 72-inch Vertical Panels; (5) 14-inch Shelves; 14-inch Cleat; Utility Rack Board; Plastic Bag Holder; 24-inch Easy Track Rail; Installation Instructions; Hardware Pack; Cap Covers; Screw Covers
Width
15.625 in
Height
84 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680103-TR
Zoro #
G916146592
UPC #
018098225274
Country of Origin
United States

Dimensions

Width
15.625 in
Height
84 in
Length
14 in

Details

Finish
Truffle
Includes
(2) 72-inch Vertical Panels; (5) 14-inch Shelves; 14-inch Cleat; Utility Rack Board; Plastic Bag Holder; 24-inch Easy Track Rail; Installation Instructions; Hardware Pack; Cap Covers; Screw Covers
Item
Utility Tower Closet Kit

Description

Keep everything neatly in place and easy to reach with this Utility Closet Kit. The sturdy, compact design of the shelving tower is perfect for closets that need to maximize storage space while allowing room to store a vacuum. Two of the five shelves adjust up or down easily to accommodate different-size items. A 5-peg utility rack holds brooms, mops, or dust pans up and off the floor, making efficient use of vertical storage space. A bag holder offers a convenient way to store plastic bags all in one place so they're easy to find when you need them. Ships in 1-carton.


  • HANDY UTILITY RACK
  • Provides hanging storage on five chrome pegs and attaches easily to vertical panel or wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.