This item is Discontinued.

Easy Weld Forney 100 ST Stick Machine, 120/230V 298

This item is Discontinued.

Easy Weld

Forney 100 ST Stick Machine, 120/230V (Discontinued)

Mfr # 298
Zoro # G101038930
UPC # 32277002982
Country of Origin China
Category Stick Welders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
298
Zoro #
G101038930
UPC #
32277002982
Country of Origin
China

Dimensions

Overall Depth (In.)
12.88 in
Width
8.63 in
Length
12.88 in
Thickness
1/4 in

Details

Includes
Ground clamp, electrode holder
Input Voltage
120 V
Features
DC Lift TIG capable
For Use With
Welding
Material
Metal
Color
Green

Description

The Forney® Easy Weld 100 ST is Forney® Industries lightest welder, weighing in at about 10 lbs. This machine is easy to use and has an incredibly small footprint. Ideal for those just learning to weld. Shielding gas is not required to operate this machine. Product Specifications: * Unit Dimensions Out of Display Box: 12" (304.8 millimeters) x 5.5" (139.7 millimeters) x 10.5" (266.7 millimeters) * Unit Weight Out of Display Box: 9.65 lbs. (4.38 kg) * Stick and lift arc TIG capable (TIG torch not included) * Welds 16 gauge up to 1/4" (6.35 millimeters) * Handles up to 1/8" (3.175 millimeters) electrodes * 120-volt input, 90 AMP output * Includes: 8' (2.4m) electrode holder and 8' (2.4 meters) ground clamp * No foot pedal operation on this machine * Duty cycle: 30% @ 80 AMP Recommended Accessories and Consumables: * Steel Ground Clamp, 300 AMP: Forney® ITEM# 54410 * Medium Duty Electrode Holder, 200 AMP: Forney® ITEM# 56000 * Straight Head Chipping Hammer: Forney® ITEM# 70600 * Argon/CO2 Flow Meter: Forney® ITEM# 85364 * Ground Cable & Clamp, 150 AMP, 15’: Forney® ITEM# 85667 * Electrode Holder w/ Cable, 150 AMP, 15’: Forney® ITEM# 85669 * 9V TIG Torch (Size 25 Dinse): Forney® ITEM# 85657 * TIG Welding Ceramic Cup: Forney® ITEM# 85454 * TIG Welding Torch Collet, 1/16”: Forney® ITEM# 85455 * TIG Welding Torch Collet Body, 1/16”: Forney® ITEM# 85459 * 2% Thoriated Tungsten Electrode: Forney® ITEM# 85450 Product Features: PERFECT FOR BEGINNERS * This machine is portable, and user friendly making it ideal for novice and beginning welders. All Forney® Easy Weld machines come with a quick start guide to get you welding right away. POWERFUL * The Forney® Easy Weld 100 ST is small but mighty as it is able to weld up to 1/4" of mild steel. Also features 120-volt input and 90 AMP output. LIGHTWEIGHT * This machine only weights 9.65 lbs., allowing you to take your machine to your project rather than hauling your project to your machine! This reduces the risk of damaging whatever it is you're working on.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.