This item is Discontinued.

Easy Weld Forney 20P Plasma Cutter 251

This item is Discontinued.

Easy Weld

Forney 20P Plasma Cutter (Discontinued)

Mfr # 251
Zoro # G901038802
UPC # 32277002517
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
251
Zoro #
G901038802
UPC #
32277002517
Country of Origin
China

Dimensions

Overall Width (In.)
20.86 in
Overall Depth (In.)
13.58 in
Rail Length
13.58 in
Thickness
1/4 in

Details

Input Voltage
120 V
Includes
Cutting tips, plasma gun
For Use With
Plasma Cutting
Color
Green
Material
Metal

Description

Victor® Compatible Propane/Nat. Gas-Oxygen Cutting Tip,Series 3,Type GPN,Size 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.