Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forney Easy Weld Black Matte ADF Welding Helmet

  • Mfr # 55731

  • Zoro # G901007914


product price: $54.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55731
Zoro #
G901007914
UPC #
032277557314
Country of Origin
China

Description

The Forney® Easy Weld series of auto-darkening welding helmets are perfect for DIYers, hobbyists and novice welders. They feature easy to use controls, so you don't have to worry about learning complicated instructions before you start welding. These helmets also feature a lightweight, impact resistant, fireproof shell for increased comfort and protection. Also ideal for metalwork artists, hobbyists, farm & ranch, weekend mechanics, welding students and small contractors.
Shell and Headgear Features:
* Lightweight, impact resistant, fireproof shell
* Quick-fit, 5-point adjustable geared headband (with sweatband) mechanism greatly reduces head and neck strain and general fatigue caused by repeatedly lowering the helmet during day-to-day welding operations
Viewing Area:
* 5.97 square inches (3.62” x 1.65”) viewing area
* Two optical arc sensors help protect against the hazards of arc flash
* 1/1/1/2 optical clarity rating for a clear, crisp and uniform viewing area
* UV/IR coating to reduce scratching and discoloration of the lens
Performance:
* External shade selector knob allows for quick shade modifications
* Internal switch controls includes sensitivity (high-low), delay (min.-max.) and grind option. Internal controls help minimize the risks of damage to the controls themselves or accidental setting changes while in use.
* DIN 9 to 13 variable shade selection (TIG operable to 5 amps)
* 1/25,000 per second switching speed
* Solar cells with non-replaceable 3V lithium batteries (CR2032) and automatic on/off technology
Compliance:
* Forney® Easy Weld Series auto-darkening welding helmets meet or exceed all related CE standards (DIN and ISO), EN166, EN175, EN379 and ANSI Z87.1 safety standards
Replacement Parts and Accessories:
* 55759, Forney® Easy Weld and Forney® Series Outer Protective Lens, 2-Pack
* 55760, Forney® Easy Weld and Forney® Series Inner Protective Lens, 2-Pack
* 55761, Forney® Easy Weld and Forney® Series Outer Protective Lens, 5-Pack
* 55762, Forney® Easy Weld and Forney® Series Lens Kit, 5-Pack (2 Inner Lenses and 3 Outer lenses)
* 55767, 1.0 Diopter Magnifying Lens for Forney® Easy Weld, Forney® and Forney® PRO Series Auto-darkening Welding Helmets
* 55768, 1.5 Diopter Magnifying Lens for Forney® Easy Weld, Forney® and Forney® PRO Series Auto-darkening Welding Helmets
* 55769, 2.0 Diopter Magnifying Lens for Forney® Easy Weld, Forney® and Forney® PRO Series Auto-darkening Welding Helmets

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.