Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bag Mini Clip-Blk, 150Lbs Capacity, Tarp, Banner, Sign, 1/8" Thick, PK25

  • Mfr # 25201

  • Zoro # G6048571


product price: $32.65
/pk 25, $1.31/ea

Key Features

Material
Polymer
For Use With
Tarps, Banners
Bungee Thickness
1/8" Tarp
Rope Application
Tarps, Banners
Load Capacity
150 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25201
Zoro #
G6048571
UPC #
855255002169
Country of Origin
Sweden

Dimensions

Bungee Thickness
1/8" Tarp

Details

Item
Tarp Clips
Color
Black
Material
Polymer
For Use With
Tarps, Banners
Rope Application
Tarps, Banners
Load Capacity
150 lbs

Description

The Mini Clip is designed for lighter duty applications where additional clamping strength is required. Often called tarp clips, tarp fasteners or tarp clamps, the entire line up of EasyKlip® products has been engineered to be durable, affordable and easy to use. All it takes is one hand! The patented EasyKlip® wedge design is twice as strong as other tarp clips and it actually grips tighter the more is pulled on! Competitor’s tarp clips grip the material using constant static pressure, no matter how heavy or how much the load weighs or pulls. The Mini clip has been engineered to increase its clamping pressure or grip, as the load increases. This makes our tarp clips the strongest most reliable on the market. All EasyKlip® products are ideal for tarps used for Camping, Farming and Agriculture, Gardening and Horticulture as well as Marine and Automotive. Both EasyKlips® Midi and Mini Clips are also popular for use in Advertising and Trade Shows Banners, Retail Promo’s, Limited Time Offers and Billboards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.